#6-32 x 9/16 in Phillips Pan Machine Screw, Black Oxide Steel, 10000 PK

  • Mfr # 476345

  • Zoro # G606312092


product price:  $1,279.99
/pk 10000, $0.13/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
#6-32
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476345
Zoro #
G606312092
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#6-32
Fastener Length
9/16 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Black Oxide
Item
Machine Screw

Description

6-32 x 9/16" Machine Screws/Phillips/Pan Head/Steel/Black Oxide , 10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.