#6-40 Socket Head Cap Screw, 18-8 Stainless Steel, 5/8 in Length, 2500 PK

  • Mfr # 899144-2500

  • Zoro # G306348131


product price:  $450.99
/pk 2500, $0.18/ea
Free Shipping & Returns

Key Features

Hex Drive
Thread Size
#6-40
Screw Length
5/8 in
Material
18-8 Stainless Steel
Drive Size
7/64 in
Tensile Strength
80,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
899144-2500
Zoro #
G306348131
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#6-40
Screw Length
5/8 in
Drive Size
7/64 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Drive Type
Hex
Tensile Strength
80,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Fastener Thread Type
Fine Thread

Description

Socket Head Cap Screws | Stainless Steel 18-8 | Thread Diameter: #6-40 x5/8" Fine Thread, 2500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products