#6-40 Socket Head Cap Screw, Black Oxide Alloy Steel, 7/8 in Length, 100 PK
- Mfr # 688296-100
- Zoro # G306346311
product price:Â
$
71.49
/pk of 100, $0.71/ea
Key Features
Hex Drive
Thread Size
#6-40
Material
Alloy Steel
Finish
Black Oxide
Drive Size
7/64 in
Tensile Strength
180,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 688296-100
- Zoro #
- G306346311
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- #6-40
- Screw Length
- 7/8 in
- Drive Size
- 7/64 in
Details
- Item
- Socket Head Cap Screw
- Material
- Alloy Steel
- Finish
- Black Oxide
- Drive Type
- Hex
- Tensile Strength
- 180,000 psi
- Standards
- ASME B18.3
- System of Measurement
- Inch
- Fastener Thread Type
- Fine Thread
- Thread Style
- Fully Threaded
Description
Socket Head Cap Screws,Alloy Steel,Black Oxide,#6-40 x7/8" Fine Thread,Fully Threaded, 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.