#6-40 x 3/8 in Slotted Pan Machine Screw, Plain Nylon, 2500 PK

  • Mfr # 616936

  • Zoro # G606322688


product price: $651.99
/pk 2500, $0.26/ea
Free Shipping & Returns

Key Features

Pan Head
Slotted Drive
System of Measurement
Inch
Thread Size
#6-40
Material
Nylon
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
616936
Zoro #
G606322688
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#6-40
Fastener Length
3/8 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Slotted
Material
Nylon
Finish
Plain
Item
Machine Screw

Description

6-40 x 3/8" Machine Screws/Slotted/Pan Head/Nylon/Natural , 2500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.