
Self-Drilling Screw, #6 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 5300 PK
Mfr # 243633-5300
Zoro # G606301942
product price:Â $228.99
/pk 5300, $0.04/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
Screw Size
#6
System of Measurement
Inch
Fastener Length
1-1/4 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
243633-5300
Zoro #
G606301942
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#6
Fastener Length
1-1/4 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Head Color
Silver
Description
#6 x 1 1/4" Self-Drilling Screws/Phillips/Pan Head/Steel/Zinc Plating/#3 Point , 5300PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.