
Self-Drilling Screw, #6 x 1-7/8 in, Gray Phosphate Steel Flat Head Phillips Drive, 4000 PK
Mfr # 258686-4000
Zoro # G906299420
product price:Â $159.99
/pk 4000, $0.04/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Material
Steel
Finish
Gray Phosphate
Head Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
258686-4000
Zoro #
G906299420
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#6
Fastener Length
1-7/8 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Gray Phosphate
Item
Self-Drilling Screw
Head Color
Gray
Description
#6 x 1 7/8" Self-Drilling Screws/Phillips/Bugle Head/Steel/Phosphate Gray/#2 Point , 4000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.