Self-Drilling Screw, #6 x 1 in, Zinc Plated Steel Flat Head Torx Drive, 10000 PK

  • Mfr # 332658

  • Zoro # G206299489


product price:  $804.99
/pk 10000, $0.08/ea
Free Shipping & Returns

Key Features

Flat Head
Torx Drive
Drilling Tip
Screw Size
#6
System of Measurement
Inch
Drive Size
T10
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
332658
Zoro #
G206299489
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#6
Fastener Length
1 in
Drive Size
T10

Details

System of Measurement
Inch
Head Type
Flat
Drive
Torx
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J78
Head Color
Silver

Description

#6 x 1" Self-Drilling Screws/Six-Lobe /Flat Head/Steel/Zinc/#2 Drill Point , 10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products