Low Crown Acorn Nut, 7/16"-14, Steel, Nickel Plated, 0.68 in H, 500 PK

  • Mfr # 520562

  • Zoro # G206301120


product price:  $1,140.99
/pk 500, $2.28/ea
Free Shipping & Returns

Key Features

Thread Size
7/16"-14
Material
Steel
Profile
Low Crown
Finish
Nickel Plated
Overall Height
0.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
520562
Zoro #
G206301120
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
7/16"-14
Overall Height
0.68 in
Hex Width
0.673 in

Details

Item
Acorn Nut
Material
Steel
Profile
Low Crown
Finish
Nickel Plated
System of Measurement
Inch

Description

7/16-14 Closed End Acorn Nuts/Low Crown/Steel/Nickel , 500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.