
7/16"-14 Socket Head Cap Screw, Standard, 18-8 Stainless Steel, 1 in Length, 400 PK
Mfr # 184348-400
Zoro # G006328662
product price:Â $736.99
/pk 400, $1.84/ea
Free Shipping & Returns
Key Features
Socket Head
Hex Drive
Thread Size
7/16"-14
Screw Length
1 in
Material
18-8 Stainless Steel
Drive Size
3/8 in
Tensile Strength
80,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
184348-400
Zoro #
G006328662
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
7/16"-14
Screw Length
1 in
Drive Size
3/8 in
Details
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Head Type
Socket
Drive Type
Hex
Tensile Strength
80,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Fastener Thread Type
Coarse Thread
Description
Socket Head Cap Screws | Stainless Steel 18-8 | Thread Diameter: 7/16"-14 x1" Coarse Thread, 400PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.