Plow Bolt, 7/16"-14 Thrd Sz, 1-1/2" L, Steel, Zinc Plated, 600 PK

  • Mfr # 719494

  • Zoro # G606369980


product price:  $1,097.99
/pk 600, $1.83/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Thread Size
7/16"-14
Material
Steel
Finish
Zinc Plated
Plow Bolt Type
Plow Bolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
719494
Zoro #
G606369980
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
7/16"-14
Fastener Length
1-1/2"

Details

System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Plow Bolt Type
Plow Bolt
Material Grade/Class
Grade 5

Description

7/16-14 x 1 1/2" Plow Bolts/Grade 5/Zinc/#3 Head , 600PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products