Carriage Bolt, 7/16"-14, 1 in L, Steel, Zinc Plated, 300 PK

  • Mfr # 957539

  • Zoro # G306304823


product price:  $417.99
/pk 300, $1.39/ea
Free Shipping & Returns

Key Features

Thread Size
7/16"-14
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
957539
Zoro #
G306304823
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
7/16"-14
Fastener Length
1 in

Details

Material
Steel
Finish
Zinc Plated
Neck Type
Square
Thread Style
Fully Threaded
Item
Carriage Bolt
System of Measurement
Inch

Description

7/16-14 x 1" Carriage Bolts/Full Thread/Steel/Zinc , 300PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products