
Carriage Bolt, 7/16"-14, 2-1/2 in L, Steel, Grade 8, Yellow Zinc Plated, 325 PK
Mfr # 106850
Zoro # G906303189
product price:Â $1,106.99
/pk 325, $3.41/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Size
7/16"-14
Material
Steel
Finish
Yellow Zinc Plated
Neck Type
Square
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
106850
Zoro #
G906303189
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
7/16"-14
Fastener Length
2-1/2 in
Details
Material
Steel
Finish
Yellow Zinc Plated
Material Grade/Class
Grade 8
Neck Type
Square
Thread Style
Fully Threaded
Item
Carriage Bolt
System of Measurement
Inch
Description
7/16-14 x 2 1/2" Carriage Bolts/Full Thread/Grade 8/Zinc Yellow , 325PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.