
Carriage Bolt, 7/16"-14, 2-1/4 in L, Steel, Grade 5, Zinc Plated, 350 PK
Mfr # 967024
Zoro # G606304905
product price:Â $654.99
/pk 350, $1.87/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Size
7/16"-14
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
967024
Zoro #
G606304905
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
7/16"-14
Fastener Length
2-1/4 in
Details
Material
Steel
Finish
Zinc Plated
Material Grade/Class
Grade 5
Thread Style
Fully Threaded
Item
Carriage Bolt
System of Measurement
Inch
Description
7/16-14 x 2 1/4" Carriage Bolts/Full Thread/Grade 5/Zinc , 350PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.