7/16-20 Castle Nuts/Grade 5 Steel/Zinc , 200PK

  • Mfr # 350204

  • Zoro # G406371206


product price:  $288.99
/pk 200, $1.44/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Dia./Thread Size
7/16"-20
Nut Style
Castle Nut
Material
Grade 5 Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
350204
Zoro #
G406371206
UPC #
-
Country of Origin
Unknown

Dimensions

Dia./Thread Size
7/16"-20

Details

Item
Castle Nut
System of Measurement
Inch
Nut Style
Castle Nut
Material
Grade 5 Steel
Finish
Zinc Plated
Basic Material
Steel

Description

7/16-20 Castle Nuts/Grade 5 Steel/Zinc , 200PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.