Hex Nut, 7/16"-20, Steel, Grade A, Zinc Plated, 27/64 in Ht, 1000 PK

  • Mfr # 720205

  • Zoro # G606303649


product price:  $872.99
/pk 1000, $0.87/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Hex Height
27/64 in
Hex Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720205
Zoro #
G606303649
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
7/16"-20
Hex Height
27/64 in
Hex Width
3/4 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Standards
ASME B18.2.2, SAE J995
System of Measurement
Inch

Description

7/16-20 Heavy Hex Nuts/Steel/Zinc , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.