Serrated Lock Nut, 7/16"-20, Steel, Zinc Plated, 500 PK

  • Mfr # 239996

  • Zoro # G206308877


product price:  $246.99
/pk 500, $0.49/ea
Free Shipping & Returns

Key Features

Thread Size
7/16"-20
Hex Type
Standard Hex
Lock Type
Serrated
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
239996
Zoro #
G206308877
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
7/16"-20
Hex Width
0.675 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Serrated
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

7/16-20 Serrated Hex Flange Locknuts/Steel/Zinc , 500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.