Hex Nut, 7/16"-20, Steel, Zinc Plated, 3/8 in Ht, 500 PK

  • Mfr # 317787

  • Zoro # G106371117


product price:  $385.99
/pk 500, $0.77/ea
Free Shipping & Returns

Key Features

Thread Size
7/16"-20
Material
Steel
Finish
Zinc Plated
Hex Height
3/8 in
Hex Width
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
317787
Zoro #
G106371117
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
7/16"-20
Hex Height
3/8 in
Hex Width
11/16 in

Details

Item
Hex Nut
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.2.2 2010
System of Measurement
Inch

Description

7/16-20 Slotted Hex Nuts/Steel/Zinc , 500PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.