Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slotted Spring Pin, 7/16 in Outside Dia, 1 in L, Steel

  • Mfr # 902285

  • Zoro # G306351285


product price: $478.99
/pk 300, $1.60/ea
Free Shipping & Returns

Key Features

Pin Type
Slotted
System of Measurement
Inch
Pin Diameter
7/16 in
Material
Steel
Material Grade/Class
Ungraded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902285
Zoro #
G306351285
UPC #
-
Country of Origin
Unknown

Dimensions

Pin Diameter
7/16 in
Shank Length
1-in
Outside Dia.
7/16 in

Details

Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
ASME B18.8.2

Description

7/16" x 1" Roll Pins/Steel/Plain , 300PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.