Zoro Homepage

7/16" x 3" Roll Pins/Steel/Plain , 100PK

  • Mfr # 431708

  • Zoro # G306350769


product price: $298.99
/pk 100, $2.99/ea
Free Shipping & Returns

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Pin Diameter
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431708
Zoro #
G306350769
UPC #
-
Country of Origin
Unknown

Dimensions

Pin Diameter
7/16 in
Shank Length
3 in
Outside Dia.
7/16 in
Fastener Length
3"

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Steel
Material Grade
SAE 1070
Material
Steel
Fastener Finish
Plain
Material Grade/Class
SAE 1070
Finish
Plain
Standards
ASME B18.8.2

Description

7/16" x 3" Roll Pins/Steel/Plain , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.