7/8-14 Castle Nuts/Grade 5 Steel/Zinc , 60PK
Mfr # 138662
Zoro # G006371194
product price:Â $394.99
/pk 60, $6.58/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Dia./Thread Size
7/8"-14
Nut Style
Castle Nut
Material
Grade 5 Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
138662
Zoro #
G006371194
UPC #
-
Country of Origin
Unknown
Dimensions
Dia./Thread Size
7/8"-14
Details
Item
Castle Nut
System of Measurement
Inch
Nut Style
Castle Nut
Material
Grade 5 Steel
Finish
Zinc Plated
Dimensional Standards
ASME B18.2.2
Basic Material
Steel
Description
7/8-14 Castle Nuts/Grade 5 Steel/Zinc , 60PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.