Hex Nut, 7/8"-14, Steel, Grade 5, Zinc Plated, 3/4 in Ht, 200 PK

  • Mfr # 313283

  • Zoro # G606310302


product price:  $656.99
/pk 200, $3.28/ea
Free Shipping & Returns

Key Features

Thread Size
7/8"-14
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Hex Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313283
Zoro #
G606310302
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
7/8"-14
Hex Height
3/4 in
Hex Width
1-5/16 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch

Description

7/8-14 Finished Hex Nuts/Grade 5 Steel/Zinc , 200PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.