Low Crown Cap Nut, 7/8"-9, Steel, Nickel Plated, 1.42 in H, 75 PK

  • Mfr # 906672

  • Zoro # G306305295


product price:  $895.99
/pk 75, $11.95/ea
Free Shipping & Returns

Key Features

Thread Size
7/8"-9
Material
Steel
Profile
Low Crown
Finish
Nickel Plated
Overall Height
1.42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
906672
Zoro #
G306305295
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
7/8"-9
Overall Height
1.42 in
Hex Width
1.25 in

Details

Item
Cap Nut
Material
Steel
Profile
Low Crown
Finish
Nickel Plated
System of Measurement
Inch

Description

7/8-9 Closed End Acorn Nuts/Low Crown/Steel/Nickel , 75PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.