
Hex Nut, 7/8"-9, Steel, Grade 2, Hot Dipped Galvanized, 3/4 in Ht, 25 PK
Mfr # 171873-PR-25
Zoro # G306310503
product price:Â $84.15
/pk 25, $3.37/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Grade 2
Finish
Hot Dipped Galvanized
Hex Height
3/4 in
Hex Width
1-5/16 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
171873-PR-25
Zoro #
G306310503
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
7/8"-9
Hex Height
3/4 in
Hex Width
1-5/16 in
Details
Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Hot Dipped Galvanized
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch
Description
7/8"-9 Finished Hex Nuts/Grade 2 Steel/Hot Dip Galvanized , 25PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.