
Hex Nut, 7/8"-9, Steel, Plain, 3/4 in Ht, 105 PK
Mfr # 259596
Zoro # G106310505
product price:Â $192.99
/pk 105, $1.84/ea
Free Shipping & Returns
Key Features
Thread Size
7/8"-9
Material
Steel
Finish
Plain
Hex Height
3/4 in
Hex Width
1-5/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
259596
Zoro #
G106310505
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
7/8"-9
Hex Height
3/4 in
Hex Width
1-5/16 in
Details
Item
Hex Nut
Material
Steel
Finish
Plain
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch
Description
7/8-9 Finished Hex Nuts/Steel/Plain , 105PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.