
Top Lock Lock Nut, 7/8"-9, Steel, Grade G, Black Phosphate, 100 PK
Mfr # 808960
Zoro # G506331919
product price: $974.99
/pk 100, $9.75/ea
Free Shipping & Returns
Key Features
Thread Size
7/8"-9
Hex Type
Flange Hex
Lock Type
Top Lock
Material
Steel
Material Grade/Class
Grade G
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
808960
Zoro #
G506331919
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
7/8"-9
Details
Item
Lock Nut
Hex Type
Flange Hex
Lock Type
Top Lock
Material
Steel
Material Grade/Class
Grade G
Finish
Black Phosphate
System of Measurement
Inch
Corrugated Tubing Fitting Color
Black
Description
7/8-9 Flanged Stover Locknuts/Grade G/Black Phosphate , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.