Shop NEWPORT FASTENERS

Heavy Hex Nut, 7/8"-9, Steel, Plain, 55/64 in Ht, 100 PK

  • Mfr # 149762-BR-100

  • Zoro # G706370985


product price:  $322.99
/pk 100, $3.23/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Plain
Hex Height
55/64 in
Hex Width
1-7/16 in
Standards
ASME B18.2.2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
149762-BR-100
Zoro #
G706370985
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
7/8"-9
Hex Height
55/64 in
Hex Width
1-7/16 in

Details

Item
Heavy Hex Nut
Material
Steel
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch

Description

7/8"-9 Slotted Heavy Hex Nuts/Steel/Plain , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.