7/8"-9 Socket Head Cap Screw, Flat, Black Oxide Alloy Steel, 3 in Length, 40 PK

  • Mfr # 227506-40

  • Zoro # G306334660


product price:  $628.99
/pk 40, $15.72/ea
Free Shipping & Returns

Key Features

Flat Head
Hex Drive
Material
Alloy Steel
Finish
Black Oxide
Drive Size
9/16 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
227506-40
Zoro #
G306334660
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
7/8"-9
Screw Length
3 in
Drive Size
9/16 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
System of Measurement
Inch

Description

Socket Flat Countersunk Head Cap Screw, 7/8-9 x 3" Alloy Steel, Black Oxide, Hex Socket , 40PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products