
7/8"-9 Socket Head Cap Screw, Flat, Black Oxide Alloy Steel, 9 in Length, 10 PK
Mfr # 229323-10
Zoro # G606336074
product price:Â $1,309.99
/pk 10, $131.00/ea
Free Shipping & Returns
Key Features
Flat Head
Hex Drive
Material
Alloy Steel
Finish
Black Oxide
Drive Size
9/16 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
229323-10
Zoro #
G606336074
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
7/8"-9
Screw Length
9 in
Drive Size
9/16 in
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
System of Measurement
Inch
Description
Socket Flat Countersunk Head Cap Screw, 7/8-9 x 9" Alloy Steel, Black Oxide, Hex Socket , 10PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.