7/8"-9 Square Nuts Grade 2 Steel/Zinc Plated , 175PK

  • Mfr # 347683-BR-175

  • Zoro # G306368290


product price:  $393.99
/pk 175, $2.25/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Dia./Thread Size
7/8"-9
Nut Style
Square Nut
Basic Material
Steel
Material Grade
Grade 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
347683-BR-175
Zoro #
G306368290
UPC #
-
Country of Origin
Unknown

Dimensions

Dia./Thread Size
7/8"-9

Details

System of Measurement
Inch
Nut Style
Square Nut
Basic Material
Steel
Material Grade
Grade 2
Fastener Finish
Zinc

Description

7/8"-9 Square Nuts Grade 2 Steel/Zinc Plated , 175PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.