Coupling Nut, 7/8"-9, 316 Stainless Steel, Not Graded, 2-1/2 in Lg, 1-1/4 in Hex Wd, 10 PK

  • Mfr # 810005-PR-10

  • Zoro # G406318003


product price:  $383.99
/pk 10, $38.40/ea
Free Shipping & Returns

Key Features

Thread Size
7/8"-9
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Overall Length
2-1/2 in
Hex Width
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
810005-PR-10
Zoro #
G406318003
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
7/8"-9
Overall Length
2-1/2 in
Hex Width
1-1/4 in

Details

Item
Coupling Nut
Material
316 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Thread Direction
Right Hand
Type
Hex

Description

7/8"-9 x 2 1/2" Hex Coupling Nuts/316 Stainless Steel (Quantity: TRUE, 10PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products