
7/8" x 2" Dowel Pins/Alloy Steel/Plain , 10PK
Mfr # 772286
Zoro # G306305967
product price: $194.99
/pk 10, $19.50/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Nominal Diameter
7/8 in
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
772286
Zoro #
G306305967
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Diameter
7/8 in
Thread Size
7/8"
Details
Item
Dowel Pin
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Description
7/8" x 2" Dowel Pins/Alloy Steel/Plain , 10PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.