8-32-0 Self Clinching Nuts/303 Stainless Steel/Shank Height: .030"/Sheet Thickness: .030" , 5000PK

  • Mfr # 424015

  • Zoro # G006372214


product price:  $3,348.99
/pk 5000, $0.67/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Nut Style
Self Clinching Nut
Dia./Thread Size
#8-32
Basic Material
Stainless Steel
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
424015
Zoro #
G006372214
UPC #
-
Country of Origin
Unknown

Dimensions

Dia./Thread Size
#8-32
Thread Size
#8-32

Details

Item
Lock Nut
System of Measurement
Inch
Nut Style
Self Clinching Nut
Basic Material
Stainless Steel
Fastener Finish
Plain
Finish
Plain
Corrugated Tubing Fitting Color
Silver
Material Grade
303 Series
Material
Stainless Steel
Lock Type
Self Clinching
Material Grade/Class
Grade 303

Description

8-32-0 Self Clinching Nuts/303 Stainless Steel/Shank Height: .030"/Sheet Thickness: .030" , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.