External Tooth Lock Washer Lock Nut, #8-32, Steel, Zinc Plated, 0.117 in Ht, 5000 PK

  • Mfr # 272940

  • Zoro # G306327846


product price:  $1,232.99
/pk 5000, $0.25/ea
Free Shipping & Returns

Key Features

Hex Type
External Tooth Lock Washer
Lock Type
External Tooth Lock Washer
Material
Steel
Finish
Zinc Plated
Hex Height
0.117 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
272940
Zoro #
G306327846
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#8-32
Hex Height
0.117 in
Hex Width
11/32 in

Details

Item
Lock Nut
Hex Type
External Tooth Lock Washer
Lock Type
External Tooth Lock Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

8-32 Conical Washer Keps Nuts/Steel/Zinc , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.