Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Top Lock Nut, #8-32, Steel, Cadmium Plated, 0.105 in Ht, 1000 PK

  • Mfr # 362863

  • Zoro # G006327603


product price: $779.99
/pk 1000, $0.78/ea
Free Shipping & Returns

Key Features

Thread Size
#8-32
Hex Type
Light Hex
Lock Type
Flexible Top
Material
Steel
Finish
Cadmium Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362863
Zoro #
G006327603
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#8-32
Hex Height
0.105 in
Hex Width
0.336 in

Details

Item
Lock Nut
Hex Type
Light Hex
Lock Type
Flexible Top
Material
Steel
Finish
Cadmium Plated
System of Measurement
Inch

Description

8-32 Full Height Flex Locknuts/Steel/Cadmium , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.