
8-32 Heavy Hex Nuts/Steel/Zinc , 200PK
Mfr # NB298034P-200
Zoro # G906368317
product price: $35.99
/pk 200, $0.18/eaKey Features
System of Measurement
Inch
Nut Style
Hex Nut - Heavy
Basic Material
Steel
Fastener Finish
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NB298034P-200
Zoro #
G906368317
UPC #
-
Country of Origin
Unknown
Dimensions
Dia./Thread Size
#8-32
Details
System of Measurement
Inch
Nut Style
Hex Nut - Heavy
Basic Material
Steel
Fastener Finish
Zinc
Description
8-32 Heavy Hex Nuts/Steel/Zinc , 200PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.