Lock Nut, #8-32, Steel, Black Zinc, 0.117 in Ht, 5000 PK

  • Mfr # 284255

  • Zoro # G306327730


product price:  $506.99
/pk 5000, $0.10/ea
Free Shipping & Returns

Key Features

Hex Type
Standard Hex
Material
Steel
Finish
Black Zinc
Hex Height
0.117 in
Hex Width
11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
284255
Zoro #
G306327730
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#8-32
Hex Height
0.117 in
Hex Width
11/32 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Material
Steel
Finish
Black Zinc
System of Measurement
Inch

Description

8-32 Hex Keps Nuts/Steel/Black Zinc , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.