Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, #8-32, Steel, Zinc Yellow Plated, 0.117 to 0.130 in Ht, 10000 PK

  • Mfr # 647271

  • Zoro # G206324754


product price: $833.99
/pk 10000, $0.08/ea
Free Shipping & Returns

Key Features

Thread Size
#8-32
Material
Steel
Finish
Zinc Yellow Plated
Hex Height
0.117 to 0.130 in
Hex Width
11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
647271
Zoro #
G206324754
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#8-32
Hex Height
0.117 to 0.130 in
Hex Width
11/32 in

Details

Item
Hex Nut
Material
Steel
Finish
Zinc Yellow Plated
Standards
ANSI/ASME B 18.6.3
System of Measurement
Inch

Description

8-32 Hex Machine Screw Nuts/Steel/Zinc Yellow , 10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.