#8-32 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 3000 PK

  • Mfr # 874965

  • Zoro # G306364087


product price:  $1,490.99
/pk 3000, $0.50/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
#8-32
Fastener Length
3/4 in
Drive Size
#2
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
874965
Zoro #
G306364087
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#8-32
Fastener Length
3/4 in
Drive Size
#2

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
96,000 psi
Standards
ASME B18.13
Item
SEMS Machine Screw
Min. Tensile Strength
96,000 psi

Description

8-32 x 3/4" SEMS Screws/External Tooth Washer/Phillips/Pan Head/18-8 Stainless Steel , 3000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.