
#8-32 Socket Head Cap Screw, Flat Head, 18-8 Stainless Steel, 1-3/4 in Length, 100 PK
Mfr # 462721-100
Zoro # G706342975
product price:Â $62.99
/pk 100, $0.63/eaKey Features
Flat Head
Hex Drive
Thread Size
#8-32
Screw Length
1-3/4 in
Material
18-8 Stainless Steel
Drive Size
3/32 in
Tensile Strength
145,000 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
462721-100
Zoro #
G706342975
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#8-32
Screw Length
1-3/4 in
Drive Size
3/32 in
Details
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Head Type
Flat
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ASME B18.3-2012
System of Measurement
Inch
Description
Socket Flat Countersunk Head Cap Screw, 8-32 x 1 3/4", Stainless Steel 18-8, Hex Socket , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.