
#8-32 Socket Head Cap Screw, Flat Head, Black Oxide Alloy Steel, 1 in Length, 1000 PK
Mfr # 534513-1000
Zoro # G006343634
product price:Â $1,141.99
/pk 1000, $1.14/ea
Free Shipping & Returns
Key Features
Flat Head
Hex Drive
Thread Size
#8-32
Screw Length
1 in
Material
Alloy Steel
Finish
Black Oxide
Drive Size
3/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
534513-1000
Zoro #
G006343634
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#8-32
Screw Length
1 in
Drive Size
3/32 in
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ASME B18.3-2012
System of Measurement
Inch
Description
Nylon Pellet Socket Flat Countersunk Head Cap Screws, 8-32 x 1", Alloy Steel, Black Oxide, 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.