
Carriage Bolt, #8-32, 1-1/4 in L, Steel, Zinc Plated, 4000 PK
Mfr # 168676
Zoro # G606303151
product price:Â $929.99
/pk 4000, $0.23/ea
Free Shipping & Returns
Key Features
Thread Size
#8-32
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
168676
Zoro #
G606303151
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#8-32
Fastener Length
1-1/4 in
Details
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Carriage Bolt
System of Measurement
Inch
Neck Type
Square
Description
8-32 x 1 1/4" Carriage Bolts/Full Thread/Steel/Zinc , 4000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.