#8-32 x 1 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 6000 PK

  • Mfr # 999131-6000
  • Zoro # G106340809
product price: 
$
287.99
/pk of 6000, $0.05/ea
Free Shipping & Returns

Key Features

Truss Head
Combination Phillips/Slotted Drive
System of Measurement
Inch
Thread Size
#8-32
Material
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
999131-6000
Zoro #
G106340809
UPC #
-
Country of Origin
Unknown
System of Measurement
Inch
Head Type
Truss
Drive
Combination Phillips/Slotted
Material
Steel
Finish
Zinc Plated
Item
Machine Screw

Dimensions

Thread Size
#8-32
Fastener Length
1 in

Description

8-32 x 1" Machine Screws/Combo/Truss Head/Steel/Zinc Plating , 6000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products