#8-32 x 1 in Hex Hex Machine Screw, Plain 316 Stainless Steel, 100 PK

  • Mfr # 893028-PR-100

  • Zoro # G306337937


product price:  $75.99
/pk 100, $0.76/ea
Free Shipping & Returns

Key Features

Hex Head
System of Measurement
Inch
Material
316 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
893028-PR-100
Zoro #
G306337937
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#8-32
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Hex
Material
316 Stainless Steel
Finish
Plain
Item
Machine Screw

Description

8-32 x 1" Machine Screws/Trimmed Hex Head/316 Stainless Steel , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.