Thumb Screw, #8-32 Thread Size, Spade, 18-8 Stainless Steel, 0.39 in Head Ht, 1/2 in Lg, 2000 PK

  • Mfr # 193985

  • Zoro # G106365000


product price:  $3,645.99
/pk 2000, $1.82/ea
Free Shipping & Returns

Key Features

Thread Size
#8-32
Head Shape
Spade
Material
18-8 Stainless Steel
Head Height
0.39 in
Head Thickness
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
193985
Zoro #
G106365000
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#8-32
Fastener Length
1/2 in
Head Height
0.39 in
Head Thickness
0.05 in

Details

Head Shape
Spade
Material
18-8 Stainless Steel
Head Material
18-8 Stainless Steel
Item
Thumb Screw
System of Measurement
Inch
Head Type
Spade

Description

8-32 X 1/2" Thumb Screws/Type P/Shoulder/18-8 Stainless Steel , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products