
T-Nut, 3 Prongs, #8-32, 18-8 Stainless Steel, 1/4 in Barrel Ht, 1000 PK
Mfr # 105807-PR-1000
Zoro # G606368167
product price:Â $1,027.99
/pk 1000, $1.03/ea
Free Shipping & Returns
Key Features
Prongs
3
Thread Size
#8-32
Material
18-8 Stainless Steel
Barrel Height
1/4 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
105807-PR-1000
Zoro #
G606368167
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#8-32
Barrel Height
1/4 in
Details
Item
T-Nut
Prongs
3
Material
18-8 Stainless Steel
System of Measurement
Inch
Thread Direction
Right Hand
Description
#8-32 x 1/4", 3 Prong Tee Nuts/18-8 Stainless Steel , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.