
#8-32 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 366746-100
Zoro # G606314928
product price:Â $26.99
/pk 100, $0.27/eaKey Features
Flat Head
Phillips Drive
System of Measurement
Inch
Thread Size
#8-32
Fastener Length
1/4 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
366746-100
Zoro #
G606314928
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#8-32
Fastener Length
1/4 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Machine Screw
Description
8-32 x 1/4" Machine Screws/Phillips/Flat Undercut Head/Steel/Zinc Plating , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.