This item is Discontinued.

Newport Fasteners #8-32 x 3/8 in Slotted Pan Machine Screw, Black Oxide Steel, 10000 PK 611973

#8-32 x 3/8 in Slotted Pan Machine Screw, Black Oxide Steel, 10000 PK (Discontinued)

  • Mfr # 611973
  • Zoro # G306325866
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
611973
Zoro #
G306325866
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#8-32
Fastener Length
3/8 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Slotted
Material
Steel
Finish
Black Oxide
Item
Machine Screw

Description

8-32 x 3/8" Machine Screws/Slotted/Pan Head/Steel/Black Oxide , 10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.