Thumb Screw, #8-32 Thread Size, Round, Passivated 303 Stainless Steel, 0.203 in Head Ht, 3/8 in Lg

  • Mfr # 478335

  • Zoro # G306365329


product price:  $333.99
/pk 100, $3.34/ea
Free Shipping & Returns

Key Features

Thread Size
#8-32
Head Shape
Round
Material
303 Stainless Steel
Finish
Passivated
Head Height
0.203 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478335
Zoro #
G306365329
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#8-32
Fastener Length
3/8 in
Head Height
0.203 in

Details

Head Shape
Round
Material
303 Stainless Steel
Finish
Passivated
Head Material
303 Stainless Steel
Thread Style
Fully Threaded
Item
Thumb Screw
Head Type
Knurled
System of Measurement
Inch

Description

8-32 x 3/8" Knurled Thumb Screws/Stainless Steel , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products