This item is Discontinued.

Newport Fasteners #8-32 x 9/16 in Phillips Pan Machine Screw, Zinc Plated Steel, 9000 PK 749975

This item is Discontinued.

Newport Fasteners

#8-32 x 9/16 in Phillips Pan Machine Screw, Zinc Plated Steel, 9000 PK (Discontinued)

Mfr # 749975
Zoro # G106331494
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
749975
Zoro #
G106331494
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#8-32
Fastener Length
9/16 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Machine Screw

Description

8-32 x 9/16" Machine Screws/Phillips/Pan Head/Steel/Zinc , 9000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.