#8-36 Socket Head Cap Screw, Standard, 18-8 Stainless Steel, 3/4 in Length, 2500 PK

  • Mfr # 707136-2500

  • Zoro # G006346772


product price:  $813.99
/pk 2500, $0.33/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
Thread Size
#8-36
Screw Length
3/4 in
Material
18-8 Stainless Steel
Drive Size
9/64 in
Tensile Strength
80,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
707136-2500
Zoro #
G006346772
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#8-36
Screw Length
3/4 in
Drive Size
9/64 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Head Type
Socket
Drive Type
Hex
Tensile Strength
80,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Fastener Thread Type
Fine Thread

Description

Socket Head Cap Screws | Stainless Steel 18-8 | Thread Diameter: #8-36 x3/4" Fine Thread, 2500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.